Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleanroom compatible mopping system, ClipperMop™

Cleanroom compatible mopping system, ClipperMop™

ClipperMop™ cleanroom mop (28×10 cm) with head assembly and telescopic handle, 1/case
Catalog # 141-0102
Supplier:   Texwipe
Cleanroom compatible mopping system, ClipperMop™
Catalog # 141-0102
Supplier:  Texwipe
Cleanroom compatible mopping system, ClipperMop™
Cleanroom compatible mopping system, ClipperMop™

ClipperMop™ cleanroom mop (28×10 cm) with head assembly and telescopic handle, 1/case

Price
275,99 €
Log in for availability
1 * 1 ST
Product Details & Documents

ClipperMop™ cleanroom mops are designed to use standard 230×230 mm (9×9'') and 310×310 mm (12×12'') cleanroom wipes, eliminating the need to qualify and inventory additional wipes or mop covers. The mophead uses non abrasive polyethylene clips to securely fasten one or more wipes to the head. The ClipperMop™ wipe attachment method does not release particles, fibres or dirt. The mop system can be sterilised by gamma irradiation, chemicals, vapourised hydrogen peroxide (VHP) or ethylene oxide (EtO). The powder-coated steel, telescopic handle extends from 73 to 134 cm.

  • Quick and easy wipe change
  • Swivel head assembly allows access to hard-to-reach areas
  • Lightweight, easy to handle

The ClipperMop™ system can be used with wet, dry or sterile wipes, and is compatible with protocols for ISO Class 3 to 8 cleanrooms, sterile and aseptic areas.

Documents

Specifications
  • Description:
    ClipperMop™ cleanroom mop (28×10 cm) with head assembly and telescopic handle
  • Seq:
    2
  • Packed:
    1/case
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.