Order Entry
Belgium
Orders LinkContactUsLinkComponent
Universal absorbent rolls

Universal absorbent rolls

Standard universal roll, 2 rolls/pack, 90 m×400 mm
Catalog # MSGA11314
Supplier:   asecos
Universal absorbent rolls
Catalog # MSGA11314
Supplier:  asecos
Universal absorbent rolls
Universal absorbent rolls

Standard universal roll, 2 rolls/pack, 90 m×400 mm

Price
246,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Universal rolls for safe absorption of oil, water, cooling liquids and non aggressive chemicals.

  • Absorbency of a capacity up to 16 times of its own weight
  • High rib and rub resistance
  • Standard material for small leaks and prevention
  • Heavyweight material for small leaks or the absortion of spillage
  • Rolls are perforated to take sufficient material as required
Specifications
  • Description:
    Standard universal roll
  • L×W:
    90 m×400 mm
  • Seq:
    01
  • Packed:
    2 rolls/pack
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Roll stand, wide with cutting edge for rolls up to 80 cm width
    Roll stand, wide with cutting edge for rolls up to 80 cm width
    MSGA9909
    Log in for availability
    1 * 1 ST - 244,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Roll stand, small, with cutting edge for rolls up to 40 cm width
    Roll stand, small, with cutting edge for rolls up to 40 cm width
    MSGA9908
    Log in for availability
    1 * 1 ST - 64,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Rack with cutting edge for rolls which need to be ready at hand, up to 40 cm width
    Rack with cutting edge for rolls which need to be ready at hand, up to 40 cm width
    MSGA9905
    Log in for availability
    1 * 1 ST - 69,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.