Order Entry
Belgium
Orders LinkContactUsLinkComponent
Radial ventilator

Radial ventilator

Radial ventilator with winding shield, 3,5 kg
Catalog # MSGA5793
Supplier:   asecos
Radial ventilator
Catalog # MSGA5793
Supplier:  asecos
Radial ventilator

Radial ventilator with winding shield, 3,5 kg

Price
560,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Radial ventilator for a safe and approved technical ventilation of safety storage cabinets.

  • Sealed against gas emission
  • PA/GFK console
  • PP housing, PP impeller
  • Airflow: 0 to 250 m³/hour
  • Dimension: 250×225×310 mm
  • Pressure: 240 to 175 Pa

Recommended for mounting outside the working environment due to high noise level.

Specifications
  • Weight:
    3,5 kg
  • Description:
    Radial ventilator with winding shield
  • Seq:
    01