Order Entry
Belgium
Orders LinkContactUsLinkComponent
Fine absorption grains

Fine absorption grains

Universal absorption granules (1B), 18 l/sack, 20 kg/sack
Catalog # MSGA9906
Supplier:   asecos
Fine absorption grains
Catalog # MSGA9906
Supplier:  asecos
Fine absorption grains
Fine absorption grains

Universal absorption granules (1B), 18 l/sack, 20 kg/sack

Price
31,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Fine absorption granules for oil, alkalis, grease, motor fuels, varnishes officially tested and approved for use on traffic areas.

  • Granularity of 0,5 to 1,0 mm
  • 20 kg sack binds up to 18 litres of heating oil
  • Fills small cracks and openings

Highly recommended where a large contact with the surface and a quick absorption is needed.

Specifications
  • Description:
    Universal absorption granules (1B)
  • Seq:
    001
  • Absorbency:
    18 l/sack
  • Packed:
    20 kg/sack
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.