Order Entry
Belgium
Orders LinkContactUsLinkComponent
Back pressure regulator

Back pressure regulator

Biocompatible back pressure regulator, 1 - 20 bar
Catalog # 554-1492
Supplier:   VICI JOUR RESEARCH
Back pressure regulator
Catalog # 554-1492
Supplier:  VICI JOUR RESEARCH
Back pressure regulator

Biocompatible back pressure regulator, 1 - 20 bar

Price
255,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This regulator installs on the detector drain line and prevents bubble formation in the flow cell during outgassing. It has an adjustable back pressure from 0 to 20 bar (15 to 300 psi) without disconnecting from the system. Other sizes available.

  • Improves baseline stability
  • Low dead volume
  • Biocompatible
Specifications
  • Description:
    Biocompatible back pressure regulator
  • Seq:
    01
  • Pressure:
    1 - 20 bar