Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stereo microscope, Discovery V8

Stereo microscope, Discovery V8

Stereo microscope, Discovery V8, Binocular
Catalog # ZEIS4950150003000
Supplier:   ZEISS
Stereo microscope, Discovery V8
Catalog # ZEIS4950150003000
Supplier:  ZEISS
Stereo microscope, Discovery V8
Stereo microscope, Discovery V8

Stereo microscope, Discovery V8, Binocular

Price
7 487,69 €
Log in for availability
1 * 1 ST
Product Details & Documents

The Discovery V8 benefits from maximum modularity and an increased performance.

  • High performance apochromatic optics for an image brilliance
  • Enhanced resolution with increased contrast and high modularity
  • Perceptibly improved stereoscopic impression

It meets research needs in biomedical and industrial applications.

Delivery information: Supplied with a fiber optic ring light (150 W).

Specifications
  • Model:
    Discovery V8
  • Description:
    Stereo microscope
  • Seq:
    01
  • Type:
    Binocular
  • Cat. No.:
    ZEIS4950150003000
  • Zoom lens:
    8:1
  • Head:
    35° inclined, 360° rotating
  • Electrical:
    150 W
  • Magnification:
    10× - 80×
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Coarse/fine drive, T column 350 mm - lifting range 220 mm, load capacity 10 kg, for stand bases 300/450 - stand base 450 from version -9902, only without nosepiece
    Coarse/fine drive, T column 350 mm - lifting range 220 mm, load capacity 10 kg, for stand bases 300/450 - stand base 450 from version -9902, only without nosepiece
    ZEIS4354339002000
    Log in for availability
    1 * 1 ST - 1 339,26 €

Product Information

  • Catalog #
    Availability
    Price
  • Base 300 for epi-illumination W×D×H 290×353×25 mm stand base with 2× M8 threaded holes and between plate D 120 mm; compatible to T column 350 mm and central column S 490 mm
    Base 300 for epi-illumination W×D×H 290×353×25 mm stand base with 2× M8 threaded holes and between plate D 120 mm; compatible to T column 350 mm and central column S 490 mm
    ZEIS4354339401000
    Log in for availability
    1 * 1 ST - 755,49 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.