Dissolved oxygen probes, InPro® 6800
DO probe, InPro® 6800, InPro® 6800, 0 - 6 μg/l [ppb], Acier inoxydable, VP, straight, 12×220 mm, Spring water, fruit juices, yeast propagation
Catalog # METN52200966
Supplier: Mettler - Toledo
Jump to:
Product Details & Documents
The InPro O2 sensor family provides the means for reliable inline measurement of dissolved oxygen in a wide spectrum of processes that operate under sterile/hygienic conditions.
- Hygienic design, capable of withstanding CIP procedures
- Stainless steel surfaces with highly polished finish
- Steam sterilisable and autoclavable up to 140°C
- Low detection limit at high signal stability
- O-rings with FDA and USP Class VI approval
- Minimal maintenance requirement
- ISM (Intelligent Sensor Management)
Specifications
- Concentration:0 - 6 μg/l [ppb]
- Connexion:VP, straight
- Ø×L:12×220 mm
- Pour:Spring water, fruit juices, yeast propagation
- Type:InPro® 6800
- Désignation:DO probe, InPro® 6800
- Matière:Acier inoxydable
- Seq:01
Accessories
Product Information
- Catalog #DésignationAvailabilityPrice
Product Information
- Catalog #DésignationAvailabilityPrice
- METN52200024Membrane kit, T-96 (4 membrane bodies, 1 O-ring set, 25 ml electrolyte), for InPro 6800/6050Log in for availability1 * 1 ST - 704,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



