Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Density hydrometers, ASTM

0,950 - 1,000 g/ml, 0,0005 g/ml, 335 mm
Catalog # ALLA3510MC09560MQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC09560MQP
Supplier:  Alla France
Density hydrometers, ASTM

0,950 - 1,000 g/ml, 0,0005 g/ml, 335 mm

Price
63,40 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    335 mm
  • Seq:
    06
  • Division:
    0,0005 g/ml
  • Range:
    0,950 - 1,000 g/ml