Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Density hydrometers, ASTM

1,400 - 1,450 g/ml, 0,0005 g/ml, 335 mm
Catalog # ALLA3510MC14060MQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC14060MQP
Supplier:  Alla France
Density hydrometers, ASTM

1,400 - 1,450 g/ml, 0,0005 g/ml, 335 mm

Price
67,80 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    335 mm
  • Seq:
    18
  • Division:
    0,0005 g/ml
  • Range:
    1,400 - 1,450 g/ml