Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, ASTM

Density hydrometers, ASTM

1,300 - 1,350 g/ml, 0,0005 g/ml, 335 mm
Catalog # ALLA3510MC13060MQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC13060MQP
Supplier:  Alla France
Density hydrometers, ASTM

1,300 - 1,350 g/ml, 0,0005 g/ml, 335 mm

Price
67,80 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    335 mm
  • Seq:
    14
  • Division:
    0,0005 g/ml
  • Range:
    1,300 - 1,350 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.