Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, ASTM

Density hydrometers, ASTM

1,700 - 1,750 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3510MC17060HQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC17060HQP
Supplier:  Alla France
Density hydrometers, ASTM

1,700 - 1,750 g/ml, 0,001 g/ml, 270 mm

Price
50,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents
Spécifications
  • Length:
    270 mm
  • Seq:
    25
  • Division:
    0,001 g/ml
  • Range:
    1,700 - 1,750 g/ml