Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, ASTM

Density hydrometers, ASTM

1,450 - 1,500 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3510MC14560HQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC14560HQP
Supplier:  Alla France
Density hydrometers, ASTM

1,450 - 1,500 g/ml, 0,001 g/ml, 270 mm

Price
43,80 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    270 mm
  • Seq:
    19
  • Division:
    0,001 g/ml
  • Range:
    1,450 - 1,500 g/ml