Order Entry
Belgium
Orders LinkContactUsLinkComponent
Density hydrometers, ASTM

Density hydrometers, ASTM

0,750 - 0,800 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3510MC07560BQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC07560BQP
Supplier:  Alla France
Density hydrometers, ASTM

0,750 - 0,800 g/ml, 0,001 g/ml, 270 mm

Price
37,50 €
Log in for availability
1 * 1 ST
Product Details & Documents
Specifications
  • Length:
    270 mm
  • Seq:
    03
  • Division:
    0,001 g/ml
  • Range:
    0,750 - 0,800 g/ml