Order Entry
Belgium
Orders LinkContactUsLinkComponent
Baumé hydrometers

Baumé hydrometers

15 - 30, 0,1, 300 mm
Catalog # ALLA0160FG030/15QP
Supplier:   Alla France
Baumé hydrometers
Catalog # ALLA0160FG030/15QP
Supplier:  Alla France
Baumé hydrometers
Baumé hydrometers

15 - 30, 0,1, 300 mm

Price
32,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Baumé hydrometers calibrated at 15 °C.

Specifications
  • Length:
    300 mm
  • Seq:
    09
  • Division:
    0,1
  • Range:
    15 - 30
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.