Pharmalabels
Pharma labels, Paper, Red, 150×150 mm
Catalog # SAMP8220P-001
Supplier: Sampling Systems
Jump to:
Product Details & Documents
PharmaLabels are a range of paper labels with a special adhesive that conforms to FDA and EC specifications.
- Medium strength adhesion
- Working temperature range –40 to +70 °C
PharmaLabels are ideal for applications where the adhesive might come into contact with the product.
: FDA acceptable adhesive conforms to FDA CFR175.105 and EC 1935/2004.
Documents
SAMP8220P-04_TDS_EN
Datasheet
Specifications
- Colour:Red
- Description:Pharma labels
- Dimensions:150×150 mm
- Material:Paper
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



