Order Entry
Belgium
Orders LinkContactUsLinkComponent
Membrane filters, MembraClear, Whatman™

Membrane filters, MembraClear, Whatman™

White with black grid, 0,80 µm, 25 mm
Catalog # 514-0382
Membrane filters, MembraClear, Whatman™
Catalog # 514-0382
Membrane filters, MembraClear, Whatman™
Membrane filters, MembraClear, Whatman™

White with black grid, 0,80 µm, 25 mm

Price
176,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

These mixed cellulose ester membrane filters are designed for asbestos sampling using the membrane filter method for phase contrast microscopy. Asbestos sampling isolates these fibres from circulating air to determine concentrations.

  • Designed for use with the 'hot block method'
  • White with black grid for high contrast during asbestos testing using microscopy
  • Becomes transparent with acetone vapour treatment, distinguishing fibres from crystalline artifacts
Specifications
  • Ø:
    25 mm
  • Pore size:
    0,80 µm
  • Type:
    White with black grid
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.