Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Heating circulators

(−30)45...200 °C, 1,5 - 2,1 kW, 2 L, 178×260×355, 8 kg
  461-6456
 :   HUBER
Heating circulators
  461-6456
 :  HUBER
Heating circulators
Heating circulators

(−30)45...200 °C, 1,5 - 2,1 kW, 2 L, 178×260×355, 8 kg

 
2 670,00 €
   
1 * 1 ST
 

The low bath volume means these circulators are ideal for controlling the temperature of small external applications, or for direct temperature control of small objects directly in the bath. The Pilot ONE® controller offers a brilliant 14,5 cm touch screen with graphic functions and a comfortable navigation menu in 11 languages plus USB and Ethernet connections.

  • Pilot ONE® is interchangeable and can be used as a remote control (with an optional data cable)
  • Controller can be upgraded with enhanced functionality at any time (Exclusive and Professional E-grade® packages), basic version features six languages (English, German, French, Spanish, Italian and Russian)
  • The display resolution is 0,1 °C; display can be customised to the users' preferences and important information e.g. set point, actual internal or process temperatures can be displayed in a larger format
  • Powerful Variable Pressure Control (VPC)
  • User can set visual and acoustic alarms limiting the temperature range, and program the unit with its clock and calendar functions for auto start for unsupervised start up

External systems can also be controlled using rotational speed-controlled pressure-suction pumps with VPC technology. Models with a larger heat output are suitable for larger bath volumes. The telescopic arm can be pulled out to a length of a maximum of 884 mm.

Maximum pump capacities:
27 L/min, 700 mbar, 22 L/min, 400 mbar (suction) for CC-200/202/205
25 L/min, 700 mbar, 18,5 L/min, 400 mbar (suction) for CC-300/304/308/315

 : Accessories included. There are also some optional accessories.

 : * Working temperature range can be lowered to −30 to +200 °C or ** −20 to +300 °C if an external cooling device is used.
*** With displacement insert.

 
  • Heating capacity:
    1,5 - 2,1 kW
  • Temperature Range:
    (−30)45...200 °C
  • Weight:
    8 kg
  • Capacity:
    2 L
  • Seq:
    02
  • W×D×H:
    178×260×355
Accessories

 

  •  
    Description
    For
     
     
  • HUBE9355
    Calibration insert
    CC-308B
       
    1 * 1 ST - 1 450,00 €

 

  •  
    Description
    For
     
     
  • HUBE6126
    Calibration insert
    CC-315B
       
    1 * 1 ST - 1 570,00 €

 

  •  
    Description
    For
     
     
  • HUBE6043
    Displacement insert, W×D×H: 260×135×185 mm
    CC-315B
       
    1 * 1 ST - 485,00 €

 

  •  
    Description
    For
     
     
  • HUBE6041
    Displacement insert W×D×H: 85×100×133 mm
    CC-205B
       
    1 * 1 ST - 420,00 €