Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Stopcocks, straight bore

2 mm, 10 mm
  BIBBSST103
 :   SciLabware
Stopcocks, straight bore
  BIBBSST103
Stopcocks, straight bore
Stopcocks, straight bore

2 mm, 10 mm

 
126,00 €
   
1 * 5 ST
 

PYREX®, borosilicate glass with PTFE key.

  • Barrels are highly polished and the keys are self lubricating, avoiding the need for stopcock grease
  • Keys are fully interchangeable and supplied complete with plastic screw thread retaining device
  • Made to a taper of 1:10 giving a combination of performance and ease of operation
 
  • Hole Ø:
    2 mm
  • Seq:
    02
  • For tube I-Ø:
    10 mm
Accessories

 

  •  
    Description
    Hole Ø
     
     
  • BIBBSST102K
    Spare PTFE keys for stopcocks, PYREX®, straight bore
    1,5 mm
       
    1 * 5 ST - 95,50 €

 

  •  
    Description
    Hole Ø
     
     
  • BIBBSST103K
    Spare PTFE keys for stopcocks, PYREX®, straight bore
    2,5 mm
       
    1 * 5 ST - 112,00 €

 

  •  
    Description
    Hole Ø
     
     
  • BIBBSST104K
    Spare PTFE keys for stopcocks, PYREX®, straight bore
    4,0 mm
       
    1 * 5 ST - 159,00 €