Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Oasis® HLB

Solid phase extraction cartridges, Oasis® HLB

Oasis® HLB 20 cc Vac cartridge, Cartridge, 80 Å, 60 µm, 20 ml, 1000 mg
Catalog # WATE186000117
Marketsource
Supplier:   WATERS
Solid phase extraction cartridges, Oasis® HLB
Catalog # WATE186000117
Supplier:  WATERS
Marketsource
Solid phase extraction cartridges, Oasis® HLB

Oasis® HLB 20 cc Vac cartridge, Cartridge, 80 Å, 60 µm, 20 ml, 1000 mg

Price
403,00 €
Log in for availability
1 * 20 ST
Product Details & Documents

Oasis® HLB cartridges contain the Oasis® HLB sorbent, which is a universal polymeric reversed phase sorbent that was developed for the extraction of a wide range of acidic, basic, and neutral compounds from various matrices using a simple, generic protocol.

Since the HLB sorbent is water wettable, it maintains its capability for higher retention and excellent recoveries even if the sorbent runs dry, which means there is no need to take extraordinary steps to keep the sorbent beds from drying out during the critical steps prior to sample loading.

These syringe-barrel-type cartridges are designed for use with vacuum manifolds and automated SPE instruments.

Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    60 µm
  • Pore size:
    80 Å
  • Capacity:
    20 ml
  • Description:
    Oasis® HLB 20 cc Vac cartridge
  • Seq:
    3
  • Bed weight:
    1000 mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.