Stoppers, flange plug caps
Yellow, 12 mm
Catalog # SIMPT404-3Y
Supplier: Simport Scientific
Jump to:
Product Details & Documents
PE Plug type push-in caps and 2-position snap caps are made of polyethylene for test tubes with outside diameters of 12 or 17 mm. Dual position caps offer two possibilities: the closed but unsealed position where samples are maintained aerobic for microbiological procedures; and the fully sealed position where the cap is pushed tight to seal the tube for anaerobic use or for storage, transfer and centrifuge applications.
Specifications
- Ø bottom:12 mm
- Colour:Yellow



