Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stoppers, flange plug caps

Stoppers, flange plug caps

Red, 12 mm
Catalog # SIMPT404-3R
Supplier:   Simport Scientific
Stoppers, flange plug caps
Catalog # SIMPT404-3R
Supplier:  Simport Scientific
Stoppers, flange plug caps
Stoppers, flange plug caps

Red, 12 mm

Price
53,80 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PE Plug type push-in caps and 2-position snap caps are made of polyethylene for test tubes with outside diameters of 12 or 17 mm. Dual position caps offer two possibilities: the closed but unsealed position where samples are maintained aerobic for microbiological procedures; and the fully sealed position where the cap is pushed tight to seal the tube for anaerobic use or for storage, transfer and centrifuge applications.

Specifications
  • Ø bottom:
    12 mm
  • Colour:
    Red