Stoppers, flange plug caps
Green, 12 mm
Catalog # SIMPT404-3G
Supplier: Simport Scientific
Jump to:
Product Details & Documents
PE Plug type push-in caps and 2-position snap caps are made of polyethylene for test tubes with outside diameters of 12 or 17 mm. Dual position caps offer two possibilities: the closed but unsealed position where samples are maintained aerobic for microbiological procedures; and the fully sealed position where the cap is pushed tight to seal the tube for anaerobic use or for storage, transfer and centrifuge applications.
Specifications
- Ø bottom:12 mm
- Colour:Green
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



