Sample tubes
4 ml, Without cap, With external thread, graduated, 12,5×76 mm, Self standing
Catalogus # SIMPT501-4ATPR
Leverancier: Simport Scientific
Ga naar:
Product Details & Documents
PP, non toxic, translucent.
- Very good chemical resistance
- Smooth and uniform inner surface
- Tubes can be autoclaved (121° C) in upright position with caps loosened
- Round bottom tubes only can be centrifuged up to 17000×g
Designed for the storage and transportation of biological material.
*For size only, cap is included.
Documents
Certificaten
Zoeken op lotnummerSpecificaties
- Closure type:Without cap
- Type:Self standing
- Capacity:4 ml
- Description:With external thread, graduated
- Seq:14
- Size:12,5×76 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



