Storage Box for Sample Tubes
81 (9×9), Green, 133×133×95 mm, 3 - 5 ml
Catalog # SIMPT514-581G
Supplier: Simport Scientific
Jump to:
Product Details & Documents
Cover and base made of polystyrene.
- Sturdy
- Stackable
- Wide variety of economical storage boxes
Printed with a series of numbered squares and the surface accepts the writing with markers by facilitating inventory control.
These storage boxes are designed with a transparent cover that allows the user to see the contents of the box and is keyed to the base to prevent misalignment.
Specifications
- For tubes:3 - 5 ml
- No. of Holes:81 (9×9)
- Colour:Green
- Dimensions:133×133×95 mm
- Seq:10
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



