Order Entry
Belgium
Orders LinkContactUsLinkComponent
Storage Box for Sample Tubes

Storage Box for Sample Tubes

81 (9×9), Blue, 133×133×95 mm, 3 - 5 ml
Catalog # SIMPT514-581B
Supplier:   Simport Scientific
Storage Box for Sample Tubes
Catalog # SIMPT514-581B
Supplier:  Simport Scientific
Storage Box for Sample Tubes
Storage Box for Sample Tubes

81 (9×9), Blue, 133×133×95 mm, 3 - 5 ml

Price
114,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

Cover and base made of polystyrene.

  • Sturdy
  • Stackable
  • Wide variety of economical storage boxes

Printed with a series of numbered squares and the surface accepts the writing with markers by facilitating inventory control.

These storage boxes are designed with a transparent cover that allows the user to see the contents of the box and is keyed to the base to prevent misalignment.

Specifications
  • For tubes:
    3 - 5 ml
  • No. of Holes:
    81 (9×9)
  • Colour:
    Blue
  • Dimensions:
    133×133×95 mm
  • Seq:
    09