PIG® small mobile container kit
Spill kit, includes 100 mat pads, 10 socks, 12 pillows and 5 disposal bags, 87,9 L, 550×480×970 mm
Catalog # 121-0061
Supplier: NEW PIG
Jump to:
Product Details & Documents
Fast, effective response to indoor and outdoor spills.
- Durable, wheeled 120 L container is packed with high-quality PIG® absorbents
- Easy to transport supplies directly to the spill site
- Hinged lid makes it easy to get the absorbents you need — just flip it open
- Container with bold Spill Kit lettering for quick identification
- Absorbents are organised for quick, easy response
- Heavy-duty rubber wheels roll easily over nearly any surface
The weather-resistant polyethylene container protects the contents from moisture, dirt and damage (containers are best kept indoors for long-term storage).
Caution: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase.
Specifications
- Description:Spill kit, includes 100 mat pads, 10 socks, 12 pillows and 5 disposal bags
- Seq:01
- W×D×H:550×480×970 mm
- Absorbency:87,9 L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



