Test tubes without rim
100 mm, 16 mm, 1 mm
Catalog # HECH42775045
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-Glas® (soda-lime glass).
- Heavy wall (212-1700 suitable as Durham-Tube)
- Good chemical and physical properties
- Can also be used as disposable test tubes
Documents
HECH42775039_TDS_EN
Datasheet
Specifications
- Ext.Ø:16 mm
- Wall thickness:1 mm
- Length:100 mm
- Seq:13



