Drip pans
200 mm, 27 mm, 320 mm
Catalog # USBE4781
Supplier: USBECK Laborgeräte
Jump to:
Product Details & Documents
Made of stainless steel.
- Very good chemical resistance
- Very good temperature resistance
- Easy to clean
With removable gridiron.
Specifications
- Width:200 mm
- Height:27 mm
- Length:320 mm
- Seq:01



