Order Entry
Belgium
Orders LinkContactUsLinkComponent
MicroFunnel™ Filter Funnels

MicroFunnel™ Filter Funnels

MicroFunnel™ filter funnel, white, sterile, 100 ml, PP/PS/PE with CE-membran, Supor®, gridded, Sterile, individually bagged, 0,45 µm
Catalog # 516-0427
MicroFunnel™ Filter Funnels
Catalog # 516-0427
MicroFunnel™ Filter Funnels
MicroFunnel™ Filter Funnels

MicroFunnel™ filter funnel, white, sterile, 100 ml, PP/PS/PE with CE-membran, Supor®, gridded, Sterile, individually bagged, 0,45 µm

Price
357,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Save time with disposable units by eliminating the cleaning and sterilisation required with reusable funnels.

  • Disposable
  • Ideal for aqueous solutions
  • Squeeze separation

MicroFunnel™ filter funnels are ideal for testing any aqueous solution for microbial contamination using the principles of Membrane Filter (MF) technique.

The unique squeeze separation makes membrane retrieval easy. Choose from 0,45 µm GN-6 Metricel® (mixed cellulose ester) membrane used for most applications, 0,2 and 0,45 µm Supor® (polyethersulfone) membrane to minimise binding of inhibitory substances, or Metricel® Black (modified polyethersulfone) membrane for better contrast with light colored colonies. Available in 100 and 300 ml capacity. Graduations marked on outside of cylinder for better visibility and easy measurement. Gamma irradiated. Gamma irradiation dose is 15 to 30 kGy.

Applications include quality control analysis in pharmaceutical production, analysing process water for industrial applications, and testing drinking water or wastewater for contamination.

Filtration area: 13,46 cm²

Ø×H: 100 ml: 61×76 mm with cover; 300 ml: 88×91 mm with cover

Ordering information: Filter funnels are individually bagged except where indicated. Other types of disposable filter funnels are available. See MicroFunnel™ ST disposable filter funnels for a convenient and economical choice for sterility testing within isolators. See MicroFunnel™ Plus disposable filter funnels for funnels designed specifically for water system monitoring - sample cup and filter funnel all in one. Sentino™ Microbiology pump - designed specifically for MicroFunnel™ filter funnel. Contact your Avantor sales representative for more information.

Specifications
  • Membrane:
    Supor®, gridded
  • Packed:
    Sterile, individually bagged
  • Pore size:
    0,45 µm
  • Capacity:
    100 ml
  • Description:
    MicroFunnel™ filter funnel, white, sterile
  • Material:
    PP/PS/PE with CE-membran
  • Seq:
    17
  • Cat. No.:
    516-0427
  • Effective filtration area:
    13,46 cm²
  • Dimensions:
    76H×61W mm