Bath fluids
SilOil, −20...+195* °C, >240 °C, 20 mm²/s, 5 L
Catalog # HUBE6161
Supplier: HUBER
Jump to:
Product Details & Documents
Thermal fluids with a wide range of operating temperatures and good thrmodynamic properties for use in circulators and heating systems where water is not appropriate.
All viscosities values are dynamic visosities measured at 25 °C except DW-Therm® which was measured at 20 °C.
: * –20...+235 °C for closed system applications
Use biocides safely. Always read the label and product information before use
Specifications
Specifications
- Pk:5 L
- Flash point:>240 °C
- Temperature range:−20...+195* °C
- Type:SilOil
- Viscosity:20 mm²/s
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



