Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, Pellet pattern, class AS

Automatic burettes, Pellet pattern, class AS

25 ml, 0,05 ml
Catalog # BIBB3296/04AS
Supplier:   SciLabware
Automatic burettes, Pellet pattern, class AS
Catalog # BIBB3296/04AS
Supplier:  SciLabware
Automatic burettes, Pellet pattern, class AS
Automatic burettes, Pellet pattern, class AS

25 ml, 0,05 ml

Price
248,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Burettes made of chemically resistant PYREX® borosilicate glass.

  • Automatic zero facility
  • Simple operation
  • White enamel graduations
  • 1,5 mm bore PTFE key stopcock

Certifications: Complies with ISO 385 and DIN 12700.

Specifications
  • Capacity:
    25 ml
  • Seq:
    02
  • Division:
    0,05 ml
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Blowing ball, rubber, for automatic burettes, Pellet pattern
    Blowing ball, rubber, for automatic burettes, Pellet pattern
    BIBB3297/14AS
    Log in for availability
    1 * 1 ST - 32,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Reservoir bottle, glass, clear, 2000 ml, with 29/32 joint
    Reservoir bottle, glass, clear, 2000 ml, with 29/32 joint
    BIBB3297/12
    Log in for availability
    1 * 1 ST - 66,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.