Order Entry
Belgium
Orders LinkContactUsLinkComponent
Stopcocks, Rotaflo®

Stopcocks, Rotaflo®

3 mm, 10 mm
Catalog # 229-0242
Supplier:   SciLabware
Stopcocks, Rotaflo®
Catalog # 229-0242
Supplier:  SciLabware
Stopcocks, Rotaflo®
Stopcocks, Rotaflo®

3 mm, 10 mm

Price
116,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

PYREX®, borosilicate glass with PTFE needle valve.

  • Lubricant is not required (no seizure, no contamination with grease)
  • Interchangeable elements
  • Precise flow control

These chemically inert stopcocks can be used at temperatures up to +200 °C. Two different models are available: general purpose (vacuum rating up to 10-4 mm Hg) and high performance (vacuum rating up to 10-9 mm Hg).

Specifications
  • Hole Ø:
    3 mm
  • Seq:
    10
  • For tube I-Ø:
    10 mm
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 6 mm
    Replacement key, bore Ø 6 mm
    229-0230
    High performance Rotaflo® stopcocks
    Log in for availability
    1 * 2 ST - 124,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 6 mm
    Replacement key, bore Ø 6 mm
    229-0231
    General purpose Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 171,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement locking ring for key with bore 6 mm
    Replacement locking ring for key with bore 6 mm
    BIBBLR6
    Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 40,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 10 mm
    Replacement key, bore Ø 10 mm
    229-0226
    High performance Rotaflo® stopcocks
    Log in for availability
    1 * 1 ST - 79,50 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 3 mm
    Replacement key, bore Ø 3 mm
    229-0229
    High performance Rotaflo® stopcocks
    Log in for availability
    1 * 2 ST - 88,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement locking ring for key with bore 3 mm
    Replacement locking ring for key with bore 3 mm
    BIBBLR3
    Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 27,90 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 10 mm
    Replacement key, bore Ø 10 mm
    229-0234
    General purpose Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 266,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement key, bore Ø 3 mm
    Replacement key, bore Ø 3 mm
    BIBBGP3K
    General purpose Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 110,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Replacement locking ring for key with bore 10 mm
    Replacement locking ring for key with bore 10 mm
    BIBBLR10
    Rotaflo® stopcocks
    Log in for availability
    1 * 5 ST - 38,20 €