Order Entry
Belgium
Orders LinkContactUsLinkComponent
Titration beakers

Titration beakers

100 ml, Plastic beaker (80 ml), 120 pcs., 20 ml
Catalog # 661-0175
Supplier:   Mettler - Toledo
Titration beakers
Catalog # 661-0175
Supplier:  Mettler - Toledo
Titration beakers

100 ml, Plastic beaker (80 ml), 120 pcs., 20 ml

Price
113,00 €
Log in for availability
1 * 120 ST
Product Details & Documents

Disposable titration beakers made from Polypropylene.

  • Flexible, not breakable like traditional glass lab beakers
  • Disposable after use
  • Convenient 20 ml graduations make quick measurements easier
  • Good chemical resistance for the majority of common lab applications
Specifications
  • Graduation Interval:
    20 ml
  • Capacity:
    100 ml
  • Description:
    Plastic beaker (80 ml), 120 pcs.
  • Seq:
    09
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.