Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Trolleys, serving

Serving trolley, standard version, SW, 1095×695×960 mm, 17,7 kg, 2
Catalog # HUPF0112052
Supplier:   HUPFER METALLWERKE
Trolleys, serving
Catalog # HUPF0112052
Supplier:  HUPFER METALLWERKE
Trolleys, serving
Trolleys, serving

Serving trolley, standard version, SW, 1095×695×960 mm, 17,7 kg, 2

Price
866,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Transport trolley complete with 25 mm deep shelves. Shelves complete with bevelled edges for user comfort. With four swivel castors, two of them with brake.

  • Corrosion resistant
  • Disc bumpers are made of elastic and shock resistant plastic material, it protect trolley from damage
  • Maintenance free

High-quality stainless steel construction.

Specifications
  • Description:
    Serving trolley, standard version, SW
  • W×D×H:
    1095×695×960 mm
  • Shelves:
    2
  • Weight:
    17,7 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Gallery, stainless steel, four sided, height 50 mm, for 600×400 mm shelves
    Gallery, stainless steel, four sided, height 50 mm, for 600×400 mm shelves
    HUPF0114507
    Log in for availability
    1 * 1 ST - 248,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Gallery, stainless steel, height: 50 mm, width: 799 mm, depth: 430 mm, for 800×500 mm shelves
    Gallery, stainless steel, height: 50 mm, width: 799 mm, depth: 430 mm, for 800×500 mm shelves
    HUPF0114502
    Log in for availability
    1 * 1 ST - 228,00 €