Order Entry
Belgium
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Sep-Pak® Vac

Solid phase extraction cartridges, Sep-Pak® Vac

Cartridge, C18, 55 - 105 µm, 3 ml, 200 mg
Catalog # WATEWAT054945
Marketsource
Supplier:   WATERS
Solid phase extraction cartridges, Sep-Pak® Vac
Catalog # WATEWAT054945
Supplier:  WATERS
Marketsource
Solid phase extraction cartridges, Sep-Pak® Vac

Cartridge, C18, 55 - 105 µm, 3 ml, 200 mg

Price
219,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

These cartridges deliver the option of minimum sample preparation. Consists of moulded, high purity PP syringe-barrel bodies with two PE frits to contain the packing material.

  • Standard male Luer permits use with multi-position vacuum manifolds
  • Colour coded printing on syringe barrels for identification
Specifications
  • Column Format:
    Cartridge
  • Particle Size:
    55 - 105 µm
  • Capacity:
    3 ml
  • Seq:
    05
  • Bed weight:
    200 mg
  • Phase:
    C18
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.