Test fluids for viscometers
S1000* (silicone oil), ~1000, 500 mL
Catalog # HAAK082-5374
Jump to:
Discontinued
Product Details & Documents
Test and certificated fluids for viscometery - mesurement temperature at 20 °C unless indicated.
Caution: * Measurement temperature 25 °C
Documents
Specifications
Specifications
- Pk:500 mL
- Type:S1000* (silicone oil)
- Viscosity:~1000



