Order Entry
Belgium
Orders LinkContactUsLinkComponent
Back pressure regulator

Back pressure regulator

Biocompatible back pressure regulator, 20 - 103 bar
Catalog # JOURJR-BPR2
Supplier:   VICI JOUR RESEARCH
Back pressure regulator
Catalog # JOURJR-BPR2
Supplier:  VICI JOUR RESEARCH
Back pressure regulator

Biocompatible back pressure regulator, 20 - 103 bar

Price
255,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This regulator installs on the detector drain line and prevents bubble formation in the flow cell during outgassing. It has an adjustable back pressure from 0 to 20 bar (15 to 300 psi) without disconnecting from the system. Other sizes available.

  • Improves baseline stability
  • Low dead volume
  • Biocompatible
Specifications
  • Description:
    Biocompatible back pressure regulator
  • Seq:
    02
  • Pressure:
    20 - 103 bar
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.