Single channel pipettes, mechanical, fixed / variable volume, SoftGrip™
250 µl, ±0,4 %, ±0,18 %, Orange, 300 µl
Catalog # HAMI55019-13
Supplier: HAMILTON BONADUZ
Single channel pipettes, mechanical, fixed / variable volume, SoftGrip™
Catalog # HAMI55019-13
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Thanks to a soft contoured handle and a curved hilt these pipettes rest comfortable in your hand. The slim ejection sleeve is made from a high strength, chemically resistant polymer. The slim design allows the pipette to reach to the bottom of narrow tubes without the need for extended length tips.
- Built from high quality, state-of-the-art materials designed to provide years of reliable service
- All pipettes are completely autoclavable for easy decontamination and sterilisation without the need for disassembly and recalibration
- Isolated volume ring prevents accidental volume changes
- Magnified, easy-toread micrometer ensures reproducible, accurate volume setting
- Each pipette meets or exceeds industry standards for accuracy and precision when used with Hamilton Universal AdvanTip Precision pipette tips
Choose from six adjustable volume and ten fixed volume SoftGrip pipettes covering 0,2 µl to 1 ml. All pipettes have color-coded plunger buttons and labels for easy volume identification.
Specifications
- Colour code:Orange
- Volume:250 µl
- Seq:13
- Accuracy:±0,4 %
- Imprecision:±0,18 %
- Recommended tips:300 µl
Accessories
Product Information
- Catalog #AvailabilityPrice
- Pipette calibration key, for simple calibration in the fieldPipette calibration key, for simple calibration in the fieldHAMI34002Log in for availability1 * 1 ST - 9,80 €
Product Information
- Catalog #AvailabilityPrice
- Calibration labels for pipettes
Product Information
- Catalog #AvailabilityPrice
- Ejector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µlEjector sleeve for SoftGrip™ single channel pipette, 500 - 1000 µlHAMI54756-01Log in for availability1 * 1 ST - 23,80 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



