Capillary columns, DB-FFAP
on 7" cage, Capillary, DB-FFAP, 0,10 µm, 0,10 mm, 10 m
HEWL127-3212
: Agilent
These columns are designed for the analysis of volatile fatty acids and phenols.
- Highly polar
- Bonded and cross linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Max. temperature: 250 °C
Suitable replacement for OV-351.
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,10 mm
- Description:on 7" cage
- Length:10 m
- Seq:01
- Phase:DB-FFAP



