Capillary columns, DB-FFAP
on 5" cage, Capillary, DB-FFAP, 1,00 µm, 0,53 mm, 30 m
HEWL125-3232E
: Agilent
These columns are designed for the analysis of volatile fatty acids and phenols.
- Highly polar
- Bonded and cross linked
- Solvent rinsable
Nitroterephthalic acid modified polyethylene glycol.
Max. temperature: 250 °C
Suitable replacement for OV-351.
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Description:on 5" cage
- Length:30 m
- Seq:34
- Phase:DB-FFAP



