Order Entry
Belgium
Orders LinkContactUsLinkComponent
Capillary columns, DB-FFAP

Capillary columns, DB-FFAP

on 5" cage, Capillary, DB-FFAP, 0,50 µm, 0,32 mm, 30 m
Catalog # HEWL123-3233E
Supplier:   Agilent
Capillary columns, DB-FFAP
Catalog # HEWL123-3233E
Supplier:  Agilent
Capillary columns, DB-FFAP
Capillary columns, DB-FFAP

on 5" cage, Capillary, DB-FFAP, 0,50 µm, 0,32 mm, 30 m

Price
953,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These columns are designed for the analysis of volatile fatty acids and phenols.

  • Highly polar
  • Bonded and cross linked
  • Solvent rinsable

Nitroterephthalic acid modified polyethylene glycol.

Max. temperature: 250 °C

Suitable replacement for OV-351.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 5" cage
  • Length:
    30 m
  • Seq:
    19
  • Phase:
    DB-FFAP
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.