Syringes for CTC analytics systems
Fixed needle, 26, 250 µl, 50 mm, 0,47 mm, Conical, 250F-CTC-GT-5/0.47C *
554-1461
- Ext.Ø:0,47 mm
- Gauge:26
- Type:250F-CTC-GT-5/0.47C *
- Type of tip:Conical
- Volume:250 µl
- Description:Fixed needle
- Length:50 mm
- Seq:46
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



