Order Entry
Belgium
Orders LinkContactUsLinkComponent
Syringes for CTC analytics systems

Syringes for CTC analytics systems

Fixed needle, 26, 10 µl, 50 mm, 0,47 mm, Conical, 10F-C/T-GT-5/0.47C *
Catalog # 554-1450
Syringes for CTC analytics systems
Catalog # 554-1450
Syringes for CTC analytics systems
Syringes for CTC analytics systems

Fixed needle, 26, 10 µl, 50 mm, 0,47 mm, Conical, 10F-C/T-GT-5/0.47C *

Price
76,80 €
Log in for availability
1 * 1 ST
Specifications
  • Ext.Ø:
    0,47 mm
  • Gauge:
    26
  • Type:
    10F-C/T-GT-5/0.47C *
  • Type of tip:
    Conical
  • Volume:
    10 µl
  • Description:
    Fixed needle
  • Length:
    50 mm
  • Seq:
    26