Order Entry
Belgium
Orders LinkContactUsLinkComponent
Eyewash solution

Eyewash solution

Eyewash solution, 200 ml bottle
Catalog # 118-1703
Supplier:   Plum Safety
Eyewash solution
Catalog # 118-1703
Supplier:  Plum Safety
Eyewash solution
Eyewash solution

Eyewash solution, 200 ml bottle

Price
13,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sterile sodium chloride solution (0,9%) in an eyewash bottle with eye cup. Helps prevent foreign bodies (such as metal and wood chips) from sticking to the eye and causing serious eye injury.

  • Ergonomically-formed eye cup fits the eye and enables gentle and even rinsing
  • 200 ml bottle particularly suitable for mobile use, such as in tool boxes or first aid kits
  • Can be used to refill Plum eyewash stations
  • No maintenance and cleaning of bottles required
  • Bottles in single carton: Carton protects the bottles from external contamination and can be opened quickly and easily via the perforation

Rinsing time: ~2 minutes per 200 ml, 5 minutes per 500 ml.

Shelf life: 3 years.

Certifications: DIN EN 15154-4.

Documents

Certificates
Search by Lot Number
Specifications
  • Description:
    Eyewash solution, 200 ml bottle
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Green wall-mountable holder for 200 and 500 ml eyewash bottles
    Green wall-mountable holder for 200 and 500 ml eyewash bottles
    118-1711
    Log in for availability
    1 * 1 ST - 5,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Belt bag for 200 ml eyewash bottles
    Belt bag for 200 ml eyewash bottles
    118-1704
    Log in for availability
    1 * 1 ST - 9,90 €