Sample tubes
5 ml, Without cap, With external thread, graduated, 12,5×92 mm, Round bottom
SIMPT501-5TPR
PP, non toxic, translucent.
- Very good chemical resistance
- Smooth and uniform inner surface
- Tubes can be autoclaved (121° C) in upright position with caps loosened
- Round bottom tubes only can be centrifuged up to 17000×g
Designed for the storage and transportation of biological material.
*For size only, cap is included.
- Closure type:Without cap
- Type:Round bottom
- Capacity:5 ml
- Description:With external thread, graduated
- Seq:15
- Size:12,5×92 mm
- Cat. No.:SIMPT501-5TPR



