Pasteur pipettes
Pasteur pipette, graduated, 6,0 ml, 230 mm, 0,75 - 1,5 ml, 1,5 ml, +, Individually wrapped
Catalog # LPIT139138
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Disposable Pasteur pipettes made from plastic.
Specifications
- Packed:Individually wrapped
- Sterile:+
- Capacity:6,0 ml
- Description:Pasteur pipette, graduated
- Length:230 mm
- Seq:09
- Graduated up to:1,5 ml
- Graduation:0,75 - 1,5 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



