Sample tubes for stool, with screw cap
30 ml, mounted, sterile, Brown, 25 mm, 107 mm, 100/500 (bag/ctn)
Catalog # BOET07.043.3107
Supplier: BOETTGER PAUL
Jump to:
Product Details & Documents
PP, translucent.
- Excellent chemical resistance
- Excellent temperature resistance
Clair tube with overlapping screw cap for optimal hygiene when opening, reliably sealed with long-lasting spoon for about bean-sized samples.
: Conforms to DIN EN 829 for the dispatch of stool samples.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:25 mm
- Packed:100/500 (bag/ctn)
- Version:mounted, sterile
- Capacity:30 ml
- Height:107 mm
- Seq:05
- Cap colour:Brown



