Faecal containers with screw cap
25 ml, with label and spoon, sterile, individually wrapped, PP, 25 mm, 80 mm
Catalog # LPIT109148
Supplier: LP ITALIANA
Jump to:
Product Details & Documents
Containers made of PP, translucent.
- Excellent chemical resistance
- Excellent temperature resistance
- Easy to clean
With or without spoon and label.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:25 mm
- Type:with label and spoon, sterile, individually wrapped
- Capacity:25 ml
- Height:80 mm
- Material:PP
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



