Order Entry
Belgium
Orders LinkContactUsLinkComponent
Faecal containers with screw cap

Faecal containers with screw cap

25 ml, with label and spoon, PP, 25 mm, 80 mm
Catalog # LPIT109147
Supplier:   LP ITALIANA
Faecal containers with screw cap
Catalog # LPIT109147
Supplier:  LP ITALIANA
Faecal containers with screw cap
Faecal containers with screw cap

25 ml, with label and spoon, PP, 25 mm, 80 mm

Price
216,00 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Containers made of PP, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Easy to clean

With or without spoon and label.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    25 mm
  • Type:
    with label and spoon
  • Capacity:
    25 ml
  • Height:
    80 mm
  • Material:
    PP