Rubber Stoppers
40,0 mm, 36,0 mm, 44,0 mm
Catalog # HECH41590044
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
DIN 12871, made of natural rubber, hardness 40 Shore A.
Documents
HECH41590041_TDS_EN
Datasheet
Specifications
- Ø bottom:36,0 mm
- Ø top:44,0 mm
- Height:40,0 mm
- Seq:11



